Beli genius impact socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GENIUS Metric Jumbo Impact Sockets 1-1/2inch 6 PTDeskripsi:Genius Tools Professional Strength you can TrustGenius Tools Impact Socket Series is designed by professional for professionals. Each socket begins as a raw Chromium Vanadium or Chromoly Alloy Steel Rod. Each piece is expertly cut down into the required length and diameter blank slug. Utilizing our Genius Tools Cold Forging technique, the sockets are formed at room temperature into its basic form whether 6 point or 12 point.Genius Tools Anti-Corrosion TreatmentDepending on the socket series, we treat our sockets with anti-corrosive treatments to increase the longevity and strength of our sockets, so you can count on consistent and reliable performance from all of our sockets. Our Impact Socket Series undergoes Black Oxide Treatment, giving it a matte finish with anti-corrosive properties.atribut:
- Material: Chrome Molybdenum Steel
- GENIUS Metric Impact Sockets 1inch 6 PTatribut:
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 1
- GENIUS Set Mata Kunci Sok Impact SAEDeskripsi:Genius Tools Professional Strength you can TrustGenius Tools Impact Socket Series is designed by professional for professionals. Each socket begins as a raw Chromium Vanadium or Chromoly Alloy Steel Rod. Each piece is expertly cut down into the required length and diameter blank slug. Utilizing our Genius Tools Cold Forging technique, the sockets are formed at room temperature into its basic form whether 6 point or 12 point. Genius Tools Anti-Corrosion TreatmentDepending on the socket series, we treat our sockets with anti-corrosive treatments to increase the longevity and strength of our sockets, so you can count on consistent and reliable performance from all of our sockets. Our Impact Socket Series undergoes Black Oxide Treatment, giving it a matte finish with anti-corrosive properties.atribut:
- Material: Chrome Molybdenum Steel
- No. of Point (pt): 6
- Style: Master
- GENIUS SAE Jumbo Impact Sockets 1-1/2inch 6 PTDeskripsi:Genius Tools Professional Strength you can TrustGenius Tools Impact Socket Series is designed by professional for professionals. Each socket begins as a raw Chromium Vanadium or Chromoly Alloy Steel Rod. Each piece is expertly cut down into the required length and diameter blank slug. Utilizing our Genius Tools Cold Forging technique, the sockets are formed at room temperature into its basic form whether 6 point or 12 point.Genius Tools Anti-Corrosion TreatmentDepending on the socket series, we treat our sockets with anti-corrosive treatments to increase the longevity and strength of our sockets, so you can count on consistent and reliable performance from all of our sockets. Our Impact Socket Series undergoes Black Oxide Treatment, giving it a matte finish with anti-corrosive properties.atribut:
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 1-1/2
- GENIUS Metric Impact Sockets 1/2inch 6 PTatribut:
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 1/2
- Tasco Fire Fighting Pumpatribut:
- Suction Length (m): 6
- Discharge (cc): 163
- Max. Water Head (m): 80
- Outlet Size (mm): 64/50/38
- Flow (m³/hour): 30
- HSA Asdrat/Studbolt MetricDeskripsi:Asdrat dari HSA ini ini memiliki ukuran M5-M42atribut:
- Material: Mild Steel
- Finishing: Mild Colour (Unfinished)
- TAF Asdrat Baja 8.8atribut:
- Length (m): 1
- Grade: 8.8
- Thread Size: P 1.25
- TRUSCO Rubberized Stone (Shank Dia. 3mm)Deskripsi:Good finished surface and gloss can be obtained. Ideal for polishing work of general steel materials (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal.atribut:
- Finishing Material: AL203 Natural Rubber
- Maximum Rotation Speed (rpm): 30000
- Purpose of Use: Optimum for polishing work of standard steel material (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal. Optimum for polishing work of molding die (plastic, press, rubber, aluminum, etc.). Optimum for burring during drilling.
- Shaft Diameter x Shaft Length (mm): 3x30
- Usage Tool: Micro Grinder
- THE Asdrat Stainless 304atribut:
- Material: Stainless Steel
- Grade: 304(A2)
- Color: Stainless
- GENIUS Set Mata Kunci Sok Impact Metric (CR-Mo)Deskripsi:Item No. Description1/2inch Dr. 6 pt. Metric Impact Socket444008 8mm Impact Socket 38mmL444009 9mm Impact Socket 38mmL444010 10mm Impact Socket 38mmL444011 11mm Impact Socket 38mmL444012 12mm Impact Socket 38mmL444013 13mm Impact Socket 38mmL444014 14mm Impact Socket 38mmL444015 15mm Impact Socket 38mmL444016 16mm Impact Socket 38mmL444017 17mm Impact Socket 38mmL444018 18mm Impact Socket 38mmL444019 19mm Impact Socket 40mmL444020 20mm Impact Socket 40mmL444021 21mm Impact Socket 40mmL444022 22mm Impact Socket 42mmL444023 23mm Impact Socket 42mmL444024 24mm Impact Socket 44mmL444025 25mm Impact Socket 44mmL444026 26mm Impact Socket 44mmL444027 27mm Impact Socket 46mmL444028 28mm Impact Socket 46mmL444029 29mm Impact Socket 46mmL444030 30mm Impact Socket 46mmL444032 32mm Impact Socket 46mmL444036 36mm Impact Socket 48mmLatribut:
- Material: Chrome Molybdenum Steel
- Drive Size: 1/2inch
- GENIUS Set Mata Kunci Sok Impact Metricatribut:
- Material: Chrome Molybdenum Steel
- No. of Point (pt): 6
- GENIUS Metric Deep Impact Sockets 1inch 6 PTatribut:
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 1
- GENIUS SAE Impact Sockets 1inch 6 PTatribut:
- Material: Chrome Molybdenum Steel
- Square Drive (inch): 1
- Socket Point: 6pt.
- TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- GENIUS Metric Deep Impact Sockets 3/4inch 6 PTatribut:
- Length (mm): 90
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 3/4
- Points: 6
- GENIUS SAE Impact Sockets 3/4inch 6 PTDeskripsi:Genius Tools Professional Strength you can TrustGenius Tools Impact Socket Series is designed by professional for professionals. Each socket begins as a raw Chromium Vanadium or Chromoly Alloy Steel Rod. Each piece is expertly cut down into the required length and diameter blank slug. Utilizing our Genius Tools Cold Forging technique, the sockets are formed at room temperature into its basic form whether 6 point or 12 point.Genius Tools Anti-Corrosion TreatmentDepending on the socket series, we treat our sockets with anti-corrosive treatments to increase the longevity and strength of our sockets, so you can count on consistent and reliable performance from all of our sockets. Our Impact Socket Series undergoes Black Oxide Treatment, giving it a matte finish with anti-corrosive properties.atribut:
- Material: Chrome Molybdenum Steel
- Square Drive (inch): 3/4
- Points: 6
- GENIUS AdaptersDeskripsi:Genius Tools Pliers and Clamps are heat treated and coated to ensure you receive superior use and durability throughout your ownership of our tool. Conforming to the highest standards of production, Genius Tools is proud to offer a wide range of plier and clamp styles to meet all of your needs.atribut:
- Product Type: Hand Tools
Daftar Harga genius impact socket Terbaru March 2026
| GENIUS Metric Jumbo Impact Sockets 1-1/2inch 6 PT | Rp3.399.900 |
| GENIUS Metric Impact Sockets 1inch 6 PT | Rp429.900 |
| GENIUS Set Mata Kunci Sok Impact SAE | Rp879.900 |
| GENIUS SAE Jumbo Impact Sockets 1-1/2inch 6 PT | Rp4.599.900 |
| GENIUS Metric Impact Sockets 1/2inch 6 PT | Rp89.900 |
| Tasco Fire Fighting Pump | Rp3.899.900 |
| HSA Asdrat/Studbolt Metric | Rp6.900 |
| TAF Asdrat Baja 8.8 | Rp58.900 |
| TRUSCO Rubberized Stone (Shank Dia. 3mm) | Rp239.900 |
| THE Asdrat Stainless 304 | Rp46.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



























































































































































/P101000720-1.jpg)


/P102170038-1.jpg)




/9pP101000349-8.jpg)